missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor™ L-200 Pro Control Freeze Dryer with 6 Heatable Shelves

Product Code. 17294804 Shop All Buchi Products
Click to view available options
Vacuum Pump:
Edwards nXDS6iC
Not Included
Pfeiffer Duo 6
Sensor Types:
None
Temperature
Software Included:
No
Yes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17294804

Brand: BUCHI 11L200PH2612000001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The compact Lyovapor™ L-200 combines high-quality freeze drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ ensures easy method creation, method running, data logging, chart recording in real-time, and interruption if needed from anywhere at anytime.

  • High-quality freeze drying (55°C, 6 kg) with a high level of automation
  • Intuitive interface allows all process parameters to be viewed at a glance
  • A modular drying chamber is adaptable to fit application needs
  • Easy access to connection valves, sensors, and vacuum pumps

Characteristics

  • Temperature difference can be used with optional product temperature sensors for endpoint determination
  • Sample protective state reduces pressure and stops heating if sample temperature rises above set parameters
  • Flexible drying chambers with adjustable shelf distances
  • An additional interface can be added and placed outside the fume hood to control the process outside
  • Comprehensive services are available for application support, training, preventative maintenance, and IQ/OQ documentation

Infinite Control™

  • Easy operation and handling of methods
  • Data recording and customized reporting
  • Real time process schematic and diagram
  • Save precious samples with the sample protective state
  • Access process parameters on any device with convenient push notifications

Specifications

Type Freeze Dryer
Capacity (Metric) 6 kg
No. of Shelves 6
Temperature Range (Metric) -55°C to +30°C
Refrigerant R507 CFC-free
Model Lyovapor™ L-200 Pro Control
Material Stainless Steel
Drying Chamber 6 Heatable Shelves
Interface Infinite-Control™
Sensor Types None
Software Included No
Vacuum Pump Not Included
For Use With (Application) Freeze Drying, Sublimation
Dimensions (L x W x H) Exterior 58.5 x 46 x 51 cm
IP Rating IP20
Amperage 10 A (Lug)
Plug Type All except North America
Voltage 220/240 V
Frequency 50 Hz
Wattage 1.8 kW (Max)
Weight (Metric) 75 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.