missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ L-200 Pro Control Freeze Dryer with 4 Heatable Shelves - Mobile Trolley
Shop All Buchi ProductsDescription
- High-quality freeze drying (55°C, 6 kg) with a high level of automation
- Intuitive interface allows all process parameters to be viewed at a glance
- A modular drying chamber is adaptable to fit application needs
- Easy access to connection valves, sensors, and vacuum pumps
- Mobile trolley allows for convenient placement next to the lab bench
Characteristics
- Temperature difference can be used with optional product temperature sensors for endpoint determination
- Sample protective state reduces pressure and stops heating if sample temperature rises above set parameters
- Flexible drying chambers with adjustable shelf distances
- An additional interface can be added and placed outside the fume hood to control the process outside
- Comprehensive services are available for application support, training, preventative maintenance, and IQ/OQ documentation
Infinite Control™
- Easy operation and handling of methods
- Data recording and customized reporting
- Real time process schematic and diagram
- Save precious samples with the sample protective state
- Access process parameters on any device with convenient push notifications
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 6 kg |
| No. of Shelves | 4 |
| Temperature Range (Metric) | -55°C to +30°C |
| Refrigerant | R507 CFC-free |
| Model | Lyovapor™ L-200 Pro Control |
| Material | Stainless Steel |
| Drying Chamber | 4 Heatable Shelves |
| Interface | Infinite-Control™ |
| Sensor Types | Temperature |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?