missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor™ L-200 Pro Control Freeze Dryer with 4 Heatable Shelves, Manifold Top 12 - Mobile Trolley

The compact Lyovapor™ L-200 combines high-quality freeze drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ ensures easy method creation, method running, data logging, chart recording in real-time, and interruption if needed from anywhere at anytime.

Brand:  BUCHI 11L200PH2422011101


Additional Details : Weight : 214.20000kg

 View more versions of this product

Product Code. 17204774

  • £27915.00 / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

  • High-quality freeze drying (55°C, 6 kg) with a high level of automation
  • Intuitive interface allows all process parameters to be viewed at a glance
  • A modular drying chamber is adaptable to fit application needs
  • Easy access to connection valves, sensors, and vacuum pumps
  • Mobile trolley allows for convenient placement next to the lab bench

Characteristics

  • Temperature difference can be used with optional product temperature sensors for endpoint determination
  • Sample protective state reduces pressure and stops heating if sample temperature rises above set parameters
  • Flexible drying chambers with adjustable shelf distances
  • An additional interface can be added and placed outside the fume hood to control the process outside
  • Comprehensive services are available for application support, training, preventative maintenance, and IQ/OQ documentation

Infinite Control™

  • Easy operation and handling of methods
  • Data recording and customized reporting
  • Real time process schematic and diagram
  • Save precious samples with the sample protective state
  • Access process parameters on any device with convenient push notifications
Specifications

Specifications

6 kg
R507 CFC-free
Stainless Steel
Infinite-Control™
Yes
Freeze Drying, Sublimation
IP 20
220/240 V
1.8 kW (Max)
-55°C to +30°C
Lyovapor™ L-200 Pro Control
4 Heatable Shelves, Manifold Top 12
None
Pfeiffer Duo 6
58.5 x 46 x 51 cm
10 A (Lug)
50 Hz
75 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers