missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor L-200 Manifold Rack 12

Product Code. 17254704 Shop All Buchi Products
Change view
Click to view available options
Includes:
Advanced vacuum control, No Sample temperature sensor
Advanced vacuum control, No Sample temperature sensor, Trolley
Vacuum Pump:
Edwards nXDS6iC
No Vacuum Pump
Pfeiffer Duo 6
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Vacuum Pump unitSize
17254704 Advanced vacuum control, No Sample temperature sensor, Trolley Edwards nXDS6iC Each
17224704 Advanced vacuum control, No Sample temperature sensor Pfeiffer Duo 6 Each
17204704 Advanced vacuum control, No Sample temperature sensor No Vacuum Pump Each
17214704 Advanced vacuum control, No Sample temperature sensor, Trolley No Vacuum Pump Each
17234704 Advanced vacuum control, No Sample temperature sensor, Trolley Pfeiffer Duo 6 Each
17244704 Advanced vacuum control, No Sample temperature sensor Edwards nXDS6iC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17254704 Supplier BUCHI Supplier No. 11L200IN0102003101

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Offers high-quality Freeze Drying (-55°C, 6 kg) with a high level of automation. Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.

  • Compact Lyovapor™ L-200
  • Offers high-quality Freeze Drying (-55 °C, 6 kg) with a high level of automation.
  • Infinite-Control™ includes easy method creation, method running, data logging, chart recording in real-time and interruption if needed from anywhere at anytime.
TRUSTED_SUSTAINABILITY

Specifications

Type Freeze Dryer
Capacity (Metric) 6 kg
No. of Shelves 0
Temperature Range (Metric) -55°C to +30°C
Material Stainless Steel
Software Included No
Vacuum Pump Edwards nXDS6iC
Includes Advanced vacuum control, No Sample temperature sensor, Trolley
Height (English) 20.0787 in.
Length (English) 23.1496 in.
Plug Type All except North America
Voltage 220/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.