missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor™ L-200

Product Code. 17284714 Shop All Buchi Products
Change view
Click to view available options
Includes:
Drying chamber manifold
Mobile Trolley, Vacuum Pump, Drying Chamber Manifold
Vacuum Pump, Drying Chamber Manifold
No. of Shelves:
4
6
Vacuum Pump:
Edwards nXDS6iC
N/A
Pfeiffer Duo 6
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes No. of Shelves Vacuum Pump unitSize
17284714 Drying chamber manifold 4 N/A Each
17204734 Drying chamber manifold 6 N/A Each
17234724 Mobile Trolley, Vacuum Pump, Drying Chamber Manifold 4 Edwards nXDS6iC Each
17254734 Mobile Trolley, Vacuum Pump, Drying Chamber Manifold 6 Edwards nXDS6iC Each
17224724 Vacuum Pump, Drying Chamber Manifold 4 Edwards nXDS6iC Each
17244734 Vacuum Pump, Drying Chamber Manifold 6 Edwards nXDS6iC Each
17214724 Mobile Trolley, Vacuum Pump, Drying Chamber Manifold 4 Pfeiffer Duo 6 Each
17234734 Mobile Trolley, Vacuum Pump, Drying Chamber Manifold 6 Pfeiffer Duo 6 Each
17204724 Vacuum Pump, Drying Chamber Manifold 4 Pfeiffer Duo 6 Each
17224734 Vacuum Pump, Drying Chamber Manifold 6 Pfeiffer Duo 6 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 17284714 Leverandør BUCHI Leverandørnr. 11L200IN1422000001

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternative produkter

Denne vare kan ikke returneres. Se returpolicy

Freeze dryer with Infinite-Control™

  • High quality freeze drying (-55°C, 6 kg)
  • High level of automation
  • Infinite Control™ includes:
    • Easy method creation
    • Method running
    • Data logging
    • Chart recording in real-time and interruption if needed
TRUSTED_SUSTAINABILITY

Tekniske data

Type Freeze Dryer
Capacity (Metric) 6 kg
Capacity (English) 13.2 lb.
No. of Shelves 4
Temperature Range (Metric) -55°C to +30°C
Material Stainless Steel
Vacuum Pump N/A
Includes Drying chamber manifold
Height (English) 20.1 in.
Length (English) 23.15 in.
Plug Type All except North America
Voltage 240 V
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.