missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- High quality freeze drying (-55°C, 6 kg)
- High level of automation
- Infinite Control™ includes:
- Easy method creation
- Method running
- Data logging
- Chart recording in real-time and interruption if needed
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 6 kg |
| Capacity (English) | 13.2 lb. |
| No. of Shelves | 6 |
| Temperature Range (Metric) | -55°C to +30°C |
| Material | Stainless Steel |
| Vacuum Pump | Pfeiffer Duo 6 |
| Includes | Mobile trolley, Vacuum Pump, Drying Chamber Manifold |
| Height (English) | 20.1 in. |
| Length (English) | 23.15 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?