missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor™ Drying Chamber

Product Code. 30130646 Shop All Buchi Products
Change view
Click to view available options
Type:
Benchtop Freeze Dryer
Heated Product Shelf Chamber
No. of Shelves:
0
4
6
Style:
12-position Manifold Top
24-position Manifold Top
Standard Top
Stoppering Vials Top
Includes:
4 Sample Temperature Sensors
6 Sample Temperature Sensors
Chamber Only
Drying Chamber Only
Pressure Difference Testing
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type No. of Shelves Style Includes Unit Size
30130646 Benchtop Freeze Dryer 0 Stoppering Vials Top Drying Chamber Only Each
17254694 Heated Product Shelf Chamber 6 12-position Manifold Top 4 Sample Temperature Sensors Each
30130641 Heated Product Shelf Chamber 6 Standard Top Pressure Difference Testing Each
17234694 Heated Product Shelf Chamber 6 Standard Top 6 Sample Temperature Sensors Each
30130644 Heated Product Shelf Chamber 4 Stoppering Vials Top 4 Sample Temperature Sensors Each
17204694 Heated Product Shelf Chamber 4 Stoppering Vials Top Chamber Only Each
17284684 Heated Product Shelf Chamber 4 12-position Manifold Top 4 Sample Temperature Sensors Each
18804171 Heated Product Shelf Chamber 4 Standard Top Pressure Difference Testing Each
17264684 Heated Product Shelf Chamber 4 Standard Top Chamber Only Each
15912711 Benchtop Freeze Dryer 6 12-position Manifold Top Drying Chamber Only Each
15902711 Benchtop Freeze Dryer 6 Standard Top Drying Chamber Only Each
15992701 Benchtop Freeze Dryer 4 12-position Manifold Top Drying Chamber Only Each
15982701 Benchtop Freeze Dryer 4 Standard Top Drying Chamber Only Each
15962701 Benchtop Freeze Dryer 0 24-position Manifold Top Drying Chamber Only Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 30130646 Supplier BUCHI Supplier No. 11DCIN14300
  • ONLINE EXCLUSIVE PRICE
    £6810.00
    £5684.00 / Pack of 1
    Save £1126.00
    16% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Freeze drying flexibility for basic and advanced drying of vials, shelves, and flasks.

  • Manifolds: adapters for traditional freeze drying beakers or round bottom flasks
  • Shelves: for vials, plates, and irregular shaped items
  • Heated Shelves: advanced control of drying process and applications
  • Stoppering Chambers: seal vials without exposure to ambient moisture
TRUSTED_SUSTAINABILITY

Specifications

Type Benchtop Freeze Dryer
No. of Shelves 0
Temperature Range (Metric) Ambient to -105°C
Material Acrylic
Style Stoppering Vials Top
Includes Drying Chamber Only
Plug Type North America
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.