missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor™ Drying Chamber

Product Code. 17294684 Shop All Buchi Products
Change view
Click to view available options
No. of Shelves:
4
5
6
Style:
12-Position Manifold
Standard
Stoppering Vials
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Shelves Style Unit Size
17294684 4 12-Position Manifold Each
17214694 4 Stoppering Vials Each
17224694 5 Standard Each
17244694 6 Standard Each
17274684 4 Standard Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17294684 Supplier BUCHI Supplier No. 11DCPH24210
  • ONLINE EXCLUSIVE PRICE
    £7650.00
    £7330.00 / Pack of 1
    Save £320.00
    4% Off
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Freeze drying flexibility for basic and advanced drying of vials, shelves, and flasks.

  • Manifolds: adapters for traditional freeze drying beakers or round bottom flasks
  • Shelves: for vials, plates, and irregular shaped items
  • Heated Shelves: advanced control of drying process and applications
  • Stoppering Chambers: seal vials without exposure to ambient moisture
TRUSTED_SUSTAINABILITY

Specifications

Type Product Shelves
No. of Shelves 4
Temperature Range (Metric) Ambient to -105°C
Material Acrylic
Style 12-Position Manifold
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.