missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Requires
Snapmop or Pocketmop 14 in. covers and SSU series handles
The Micronova LyoTool™ Dual Flat Head Mop features two compression plates that ensure an even amount of sanitizer is released across the top and bottom of the lyophilizer shelves at the same time.
- Dual-plated flat head mop adapter
- Cleans top and bottom of lyophilizer shelves with one pass
- Compression plates for even sanitization
- Comprised of electropolished stainless steel and acetal
- Use with SnapMop or PocketMops
- Withstands strong disinfectants
- Autoclavable
Specifications
Specifications
| Dimensions | 35.6 x 8.9 cm (14 x 3.5 in.) |
| Product Type | Mop |
| Head Type | Dual Flat |
| Color | Black |
| Length (English) | 14 in. |
| Sterility | Non-sterile |
| Length (Metric) | 35.6 cm |
| Autoclavable | Autoclavable |
| Height (Metric) | 10.2 cm |
| Height (English) | 4 in. |
| Show More |
Product Title
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?