missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology

Product Code. 30306803 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
4 x 1000 mL
6 x 1000 mL
Max. RCF:
100,605 x g
68,905 x g
Max. Speed:
24,000 rpm
29,000 rpm
Voltage:
200/240 V
220/240 V
380/400 V
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Max. RCF Max. Speed Voltage Unit Size
30306803 4 x 1000 mL 68,905 x g 24,000 rpm 380/400 V Each
30306805 4 x 1000 mL 68,905 x g 24,000 rpm 200/240 V Each
18914010 6 x 1000 mL 100,605 x g 29,000 rpm 200/240 V -
30306806 6 x 1000 mL 100,605 x g 29,000 rpm 380/400 V Each
30306804 6 x 1000 mL 100,605 x g 29,000 rpm 220/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30306803 Supplier Thermo Scientific™ Supplier No. 75008581
  • ONLINE EXCLUSIVE PRICE
    £41740.00
    £37121.85 / Pack of 1
    Save £4618.15
    11% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific LYNX Superspeed Centrifuges combine high performance with innovative GreenCool Technology, helping ensure powerful separations while reducing environmental impact. Offering up to 6 L capacity (6 x 1000 mL) and speeds up to 100,605 x g. Available with a broad rotor portfolio.

The Thermo Scientific LYNX Superspeed Centrifuge Series delivers powerful performance with breakthrough simplicity and sustainable innovation. It features GreenCool technology, a next-generation natural refrigerant (CO2) cooling system. This technology reduces the environmental impact with a Global Warming Potential (GWP) of 1, while ensuring ozone-friendly operation. This advanced technology reduces energy consumption and enhances overall cooling performance. Additionally, the LYNX series offers improved convenience with easier handling and quieter operation, helping to ensure a seamless and pleasant user experience. The reduced energy consumption and efficient design also contribute to lower operational costs, making the LYNX centrifuges a cost-effective choice for laboratories.

Available in two models:

LYNX 4000: Designed for everyday laboratory needs, it offers up to 4L capacity (4 x 1000 mL) and speeds up to 68,905 × g, supporting a variety of tubes, bottles, and plates.

LYNX 6000: Designed for high-performance applications, it offers up to 6L capacity (6 × 1000 mL) and speeds up to 100,605 x g. A broad rotor portfolio supports high-speed and continuous flow/zonal separations. An optional HEPA filter enhances biosafety. Ideal for advanced research and bioproduction.

Both models are expertly made in Germany at a certified zero-waste facility powered by 100% renewable energy.

From academic research to bioproduction, LYNX centrifuges meet demanding application requirements with:

Exceptional performance: Achieve up to 100,605 x g and process up to 6 L per run.

Versatile rotor portfolio: Choose from 19 rotors, including Thermo Scientific Fiberlite Carbon Fiber Rotors with a 15-year warranty, swinging bucket rotors for high RCF applications and fixed-angle rotors for various tube and bottle sizes, and continuous flow/zonal rotors for large-scale separations.

Shortened run set-up time and increased rotor security with rotor innovations

  • Rapid, secure rotor push-button system : Thermo Scientific Auto-Lock Rotor Exchange enables quick changes in as little as 3 seconds.
  • Automatic rotor recognition: Thermo Scientific Auto-ID Instant Rotor Identification supports seamless setup and helps eliminate user error.

Sustainable: GreenCool technology lowers energy consumption up to 13%, offers reduced power demand at startup and supports higher speed at 4°C, and lower weight and lower noise, compared to prior models.

Smart Vacuum System (only LYNX 6000 model): Activate only when needed, further improving energy efficiency.

Enhanced biosafety (only LYNX 6000 model): Optional HEPA filter expands biosafety levels for regulated environments.

User-friendly interface: Thermo Scientific Centri-Touch Touchscreen provides intuitive control, on-board training, and secure user login with password protection.

Compliance-ready: Designed to assist with GMP/GLP data management and compatible with Thermo Scientific Centri-Log Plus Software for FDA 21 CFR Part 11 compliance.

Remote monitoring: Thermo Scientific Centri-Vue App enables real-time tracking and control of multiple centrifuges from a mobile device.

Optimized for convenience: Compact, non-bolt-down design, automatic door opening, and an integrated work surface simplify everyday operation.

With cutting-edge efficiency, innovative rotor technology, and sustainability at its core, the LYNX Superspeed Centrifuge Series redefines performance and reliability while lowering overall cost of ownership.

Previous models: Thermo Scientific Sorvall LYNX 4000 Superspeed Centrifuge and Thermo Scientific Sorvall LYNX 6000 Centrifuge.

The products mentioned on this page are for laboratory use. It is the customer’s responsibility to ensure that the performance of the product is suitable for customers’ specific use or application.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 1000 mL
Max. Speed 24,000 rpm
Max. RCF 68,905 x g
Refrigerated CFC free
Product Line Thermo Scientific
Rotor Identification Auto-ID Instant
Voltage 380/400 V
Product Type Centrifuge
What are the key technical specifications of the LYNX 4000

Maximum capacity of 4 L (4 x 1000 mL), maximum speed of 24,000 rpm, and maximum RCF of 68,905 x g

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.