missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm LV 5/11/B510 Ashing Furnace

Product Code. 18037341 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
18037341 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18037341 Supplier Nabertherm Supplier No. LV055K11NL
  • ONLINE EXCLUSIVE PRICE
    £4205.00
    £4128.25 / Pack of 1
    Save £76.75
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ashing Furnace with flap or lift door up to 1100°C

Ashing furnace LV(T) is designed especially for ashing processes to 1050°C in the laboratory. Applications include determining loss on ignition, ashing food and plastics for subsequent substance analysis. A special fresh-air and exhaust air system ensures that the air is replaced 6 times per minute so that there is always sufficient oxygen for the ashing process. Incoming air passes the furnace heating and is pre-heated to ensure good temperature uniformity.

Standard Equipment:

  • Tmax 1100°C
  • Heating from two sides
  • Ceramic heating plates with integral heating element which is safeguarded, and easy to replace
  • Air exchange of more than 6 times per minute
  • Good temperature uniformity due to preheating of incoming air, temperature uniformity according to DIN 17052-1 to +/- 10°C in the defined empty work area (from 550°C)
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Exclusive use of insulation materials without categorization according to EC Regulation No. 1272/2008 (CLP)
  • Suitable for many standardized ashing processes according to ISO, ASTM, EN, and DIN
  • Optional flap door (LV) which can be used as work platform or lift door (LVT) with hot surface facing away from the operator
  • Controller with touch operation B510 (5 programs with each 4 segments)
  • Solid state relays provide for lownoise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Capacity (Metric) 5 L
Temperature (Metric) 1100°C
Type Ashing Furnace
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.