missing translation for 'onlineSavingsMsg'
Learn More

Cytiva LV-4 Manual Valve

May be inserted into the flow path without causing unnecessary mixing or sample dilution

Brand:  Cytiva 19-0017-01

Code : GE

Additional Details : Weight : 0.07600kg

Product Code. 12492300

  • £476.00 / Each
Estimated Shipment: 28-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Two low pressure, manual valve series are available including the economical LV series designed for C column systems (see C Columns) and for other applications at pressures up to 3 bar (0.3 MPa, 42 psi).
  • A range of manual and automated valves to meet a variety of performance requirements.
  • Designed for biocompatibility and years of reliable service, each may be inserted into the flow path without causing unnecessary mixing or sample dilution.
Specifications

Specifications

3 bar
1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers