missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Luer Lock Instrument Syringe with Adjustable Stop

Product Code. 11502465
Change view
Click to view available options
Volume (Metric):
25 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11502465 25 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11502465 Supplier Hamilton™ Supplier No. 80223
Estimated Shipment: 23-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for dispensing both liquids and gases.

  • Precision-machined PTFE plunger which creates a leak-free seal
  • Tip essentially wipes the interior of the syringe barrel free of sample
  • Reduces the chance that a deposit will occur and cause the plunger to freeze

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass, PTFE
Description Gas sterilizable
Product Type Gastight Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (Metric) 115°C
Min. Temperature (Metric) 10°C
Volume (Metric) 25 μL
Connection Type Luer Lock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.