missing translation for 'onlineSavingsMsg'
Learn More

Glen Dimplex Home Appliances Ltd LSFSF98BT-ATEX Undercounter Freezer

Product Code. 31781765
Change view
Click to view available options
Capacity (Metric):
98 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
31781765 98 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31781765 Supplier Glen Dimplex Home Appliances Ltd Supplier No. 444411882
 Restricted Item
Estimated Shipment: 03-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Laboratory Plus Freezer, ATEX rated Temp range -18 to -2°C, suitable for sample and specimen storage

  • Suitable for sample and specimen storage.

Specifications

Type Laboratory Freezer
Capacity (English) 21.58 gal.
Capacity (Metric) 98 L
Temperature Range -18°C to -25°C
Door Style Solid Swing
No. of Doors 1
Cabinet Material Painted Steel
Chamber Material Painted Steel
Shelves 3
Style Freestanding
Model LSFSF98BT-ATEX
Monitoring Options Built-in Temperature and Alarm Event Logging, USB Export
Plug Type UK
Voltage 220/240 V
Compressor Bottom-mounted
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.