missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Shaking Incubator Accessory, Rack Holders

Product Code. p-6768077 Shop All Corning Products
Click to view available options
Holds:
15 mL Test Tubes
50 mL Test Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16865721

Brand: Corning™ 480168

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with LSE 71L Shaking Incubator

Note: These products are for research use only. Not intended for use in diagnostic or therapeutic procedures.
TRUSTED_SUSTAINABILITY

Specifications

Holds 15 mL Test Tubes
Product Type Rack Holder
For Use With (Equipment) LSE Shaking Incubator, 71L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.