missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ LSE™ Fixed-Angle Rotors
Rotors with different tube size and capacity configurations
£610.11 - £825.67
Specifications
Type | Rotor |
---|---|
Max. Speed | 6,000 rpm |
For Use With (Equipment) | Corning™ LSE™ Compact Centrifuge |
Angle | Fixed |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
11367681
|
Corning™
480136 |
6 x 50 mL |
£825.67
Each |
Estimated Shipment: 26-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11397681
|
Corning™
480139 |
18 x 1.5 mL |
£642.32
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11377681
|
Corning™
480137 |
12 x 15 mL |
£610.11
Each |
Estimated Shipment: 26-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
This is an optional rotor for 6 x 50 mL tubes, for use with Corning™ LSETM Compact Centrifuge.Specifications
Rotor | |
6,000 rpm | |
Corning™ LSE™ Compact Centrifuge | |
Fixed |