missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Fixed-Angle Rotors

Product Code. 11397681 Shop All Corning Products
Change view
Click to view available options
Capacity:
18 x 1.5 mL
6 x 50 mL
12 x 15 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
11397681 18 x 1.5 mL Each
11367681 6 x 50 mL Each
11377681 12 x 15 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11397681 Supplier Corning™ Supplier No. 480139
 Restricted Item
Estimated Shipment: 25-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rotors with different tube size and capacity configurations

This is an optional rotor for 6 x 50 mL tubes, for use with Corning™ LSETM Compact Centrifuge.
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor
Capacity 18 x 1.5 mL
Max. Speed 6,000 rpm
For Use With (Equipment) Corning™ LSE™ Compact Centrifuge
Angle Fixed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.