Learn More
Buerkle™ Lowering Cable for Buerkle™ Dipping Bottles
Buerkle™ Lowering Cable for dipping bottles and immersion cylinders, matching manually-operated drum reels made of various materials.
Brand: Buerkle™ 5309-0205
56.53 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.11200kg
Description
- Good chemical resistance
- For dipping bottles and immersion cylinders, matching manually-operated drum reels made of various materials
- Tensile load max. up to 10kg
Specifications
Lowering Cable | |
Red | |
2 mm |
Polypropylene | |
Dipping Bottles and Immersion Cylinders, Manually Operated Drum Reels | |
50 m |