missing translation for 'onlineSavingsMsg'
Learn More

LEC™ Low Temperature Chest Freezer

Product Code. 12958674
Change view
Click to view available options
Capacity (Metric):
140 L
383 L
Dimensions (DxWxH) Exterior:
600 x 720 x 885 mm
600 x 1560 x 885 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (DxWxH) Exterior unitSize
12958674 140 L 600 x 720 x 885 mm Each
12978674 383 L 600 x 1560 x 885 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12958674 Supplier LEC™ Supplier No. CLT140

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A low temperature chest freezer offering supreme stability, reliability, user-friendliness and ease of cleaning.

  • −10° to −45°C operating temperature range
  • External digital controller
  • Lock and 2 keys provided
  • Spark-free interior
  • Audible and visual temperature alarms
  • An ideal solution for laboratories and hospitals
  • R404a refrigerant, cyclopentane insulation combined with recyclable materials

Specifications

Type Freezer
Capacity (Metric) 140 L
Temperature Range -10°C to -45°C
Door Style Solid, Hinged
No. of Doors 1
Insulation Cyclopentane
Exterior Finish White
Style Chest
Display Digital
Casters Yes
Color White
Control Type Digital, External
For Use With (Application) For laboratory and general use
Includes 1 Basket, Key lock with two keys
Defrost Manual
Model CLT140
Dimensions (DxWxH) Exterior 600 x 720 x 885 mm
Dimensions (D x W x H) Interior 440 x 560 x 650 mm
Access Security Lock, 2 Keys
Electrical Requirements 230 - 240 V 50 Hz
Energy Usage 2.2kWh/24hr.
Refrigerant R404a
Weight (Metric) 59 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.