missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Low Retention Optifit Tips

Maximize sample recovery and pipetting precision. Sartorius Low Retention Optifit Tips feature a durable, liquid-repellent surface and are compatible with Sartorius pipettes for perfect sealing and ergonomic use. A range of color-coded tip sizes are available in single trays or space-saving refill towers.

Brand:  Sartorius LH-L791000

Code : NEW

Additional Details : Weight : 1.63800kg

 View more versions of this product

Product Code. 15220044

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Low-retention tips for maximum sample recovery
  • Extremely even, liquid-repellent and hydrophobic surface optimizes the flow of liquids
  • Liquids slide easily off the chemically resistant surface, leaving very little residue behind
  • Ideal for fluids with low surface tension, such as viscous, detergent-containing liquids
  • Useful in PCR/real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods
Ergonomically designed for maximum precision 
  • With perfect tip fitting and sealing to provide maximum accuracy
  • Enables ergonomic and light tip attachment/ejection with Optiload feature of Sartorius pipettes
  • Compatible with Picus, eLINE™, mLINE™ and Proline™ Plus pipettes and most other brands
  • Color-coded trays and tips for easy matching with compatible Sartorius pipettes
Designed to the highest standards
  • Trays are certified DNase, RNase and endotoxin-free; all tips are ISO 9001 and ISO 13485 compliant
  • Easy tip identification with clear labeling that include traceability information
  • Virgin polypropylene is 100% recyclable or can be incinerated as energy waste
  • Unfiltered, nonsterile tips are autoclavable at 121°C for 20 minutes
Specifications

Specifications

10 to 1000 μL
Non-sterile
7.15cm
Low Retention
Sartorius, Universal Fit pipetters
Non-Filtered
Autoclavable
Rack
Blue
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers