missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Low Profile Tubes, strips of 8

Product Code. 10766163
Change view
Click to view available options
Quantity:
120 strips
Unit Size:
Pack of 120
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10766163 120 strips Pack of 120
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10766163 Supplier Thermo Scientific™ Supplier No. AB0771
Black Friday Starts Here
Use promo code 27984
View all promotions
Estimated Shipment: 03-12-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ ABgene Low Profile Strip Tubes are compatible with 0.2mL cycler blocks and are ideal for applications requiring low reaction volumes.

Ideal for applications requiring low reaction volumes, Thermo Scientific™ Low Profile Strip Tubes are compatible with 0.2mL cycler blocks.

The low profile design of the Thermo Scientific Low Profile Strip Tubes reduces the dead space between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. Thermo Scientific low profile products are especially recommended for use with reaction volumes below 20 μL.

Highlights:
  • Suitable for 0.2 mL thermal cycler blocks
  • 150 μL maximum tube capacity when capped
  • Low profile to reduce dead space and increase PCR efficiency
  • Labelled A–H end tabs
  • Ultra Clear caps are ideal for qPCR
Applications:
PCR, qPCR and Real-Time PCR

Certifications:
Certified free from human DNA, RNases, and DNases.


TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified DNA/RNase Free
Color Natural
Volume (Metric) Working 0.1 mL
Volume (Metric) 0.15 mL
Quantity 120 strips
For Use With (Equipment) Thermal Cyclers
Sterility Non-sterile
Material Polypropylene
Reaction Speed Low profile
Closure Type Not Included
Format 120 Strip Tubes
Product Type 8-Strip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.