missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Low Form Graduated Cylinder
Low Form Graduated Cylinder designed for high clarity and visibility.
Brand: BRAND™ 41554
Additional Details : Weight : 0.55000kg
Description
- Transparent, high clarity
- Calibrated to contain (TC, In)
- Exposure to temperatures up to 80°C will not cause permanently exceeded error limits
Specifications
500 mL | |
Low Form | |
10 mL | |
80°C |
SAN | |
Embossed | |
10 mL |