missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Low-Density Polyethylene Bags

Product Code. p-8000597 Shop All Cole-Parmer Products
Click to view available options
Dimensions (L x W):
127 x 76mm
178 x 127mm
229 x 152mm
254 x 203mm
305 x 254mm
457 x 152mm
457 x 305mm
Unit Size:
Each
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 11729859

Brand: Cole-Parmer™ 0650508

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store a variety of solids or powders in these LDPE bags. Low Density Polyethylene Bags stand up to your storage needs with a strong bottom seal.

  • Seal with heat sealer or bag ties
  • Good for general laboratory storage
  • Available in a variety of sizes and thicknesses

Specifications

Description Low-Density Bag
Color Clear
Material Polyethylene
Quantity 1000 Pk.
Thickness (English) 2 mil
Dimensions (L x W) 178 x 127mm
Length (Metric) 178 mm
Width (Metric) 127 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.