missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Seal with heat sealer or bag ties
- Good for general laboratory storage
- Available in a variety of sizes and thicknesses
Specifications
Specifications
| Description | Low-Density Bag |
| Color | Clear |
| Material | Polyethylene |
| Quantity | 1000 Pk. |
| Thickness (English) | 2 mil |
| Dimensions (L x W) | 178 x 127mm |
| Length (Metric) | 178 mm |
| Width (Metric) | 127 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?