missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ PFXi-880/P Colorimeter: Mineral Oils, Waxes and Petrochemicals

Product Code. 12813223
Change view
Click to view available options
Type:
Colorimeter
Heated Colorimeter
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
12813223 Colorimeter Each
13515300 Heated Colorimeter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12813223 Supplier Lovibond™ Supplier No. 1378803

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High-precision, automatic spectrophotometer for objective color measurement

Accurate, highly efficient spectrophotometers for optically clear samples that meet the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instruments remove all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.

  • Color Scales: Saybolt Color, ASTM D1500 Color, Pt-Co/Hazen/APHA Color, CIE Values, Spectral Data
  • Available with integrated RCMSi technology for remote calibration
  • Automatic and non-subjective color measurement
  • Consistent data compliant with international standards
  • Rugged, chemically resistant, steel construction
  • Easy maintenance with removable sample chamber
  • Ability to handle hot samples with high melting points
  • Extensive and flexible choice of colour scales
  • Remote upgrade capability
  • Calculation and description of off-hue status
  • Supplied with color control software for data analysis
  • Conformance standard, cells and spare bulb included
  • Output conforming to GLP including date, time, sample and user ID
  • Accommodates a wide range of sample cells and tubes
  • Wide range of accessories is available (e.g. thermal printer)
  • 6 in. (153mm) sample chamber guarantees compliance with AOCS, ISO and ASTM standards
  • Optional integrated heater unit, up to 95°C

Compliance

Complies with AOCS, ISO and ASTM standards.

Specifications

Calibration Yes
Certifications/Compliance CE, RoHS, WEEE
Connections USB, LAN, RS232
Data Storage 100,000+ Measurements
Display Backlit LCD
Dimensions (L x W x H) 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17 cm)
Languages English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese
Light Source Tungsten Halogen
Spectral Bandwidth 10 nm
Type Colorimeter
Voltage 90/240 V
Wavelength Range 420 to 710 nm
For Use With (Application) Mineral oils, waxes and petrochemicals
Height (English) 6.69 in.
Height (Metric) 17 cm
Includes Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
Length (English) 7.71 in.
Length (Metric) 19.6 cm
Material Textured Fabricated Steel
Pathlength 1 x 33, 1 x 100 mm
Weight (English) 16.97 lb.
Weight (Metric) 7.7 kg
Width (English) 20.27 in.
Width (Metric) 51.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.