missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ Optical Glass Colorimetry Cells
Made from optical glass to the highest standards.
Brand: Lovibond™ 605960
This item is not returnable.
View return policy
Description
Made from optical glass to the highest standards.
Precision fused cells in a range of dimensions and path lengths. Note: For instruments equipped with a heater unit and whenever cells are subjected to thermal shock, it is recommended that borosilicate cells be used.
- Series: W600 Optical
- 21 x 40mm cells
- Use only with nonheated samples (up to 40°C)
Specifications
Colorimetry Cell | |
Model Fs, PFXi-195, 880, 950 and 995 instruments with non-heated Samples (up to 40°C) | |
Optical Glass | |
10 mm |