missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ Model F Colorimeter

Product Code. 10389680
Change view
Click to view available options
Pathlength:
0.1 to 153 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pathlength unitSize
10389680 0.1 to 153 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10389680 Supplier Lovibond™ Supplier No. 180000
Add to basket
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Innehåller

Supplied with a complete set of 11 racks containing permanently colored glass filters for the Lovibond color scale (Red 0.1 - 0.9, 1.0 - 9.0, 10.0 - 70; Yellow 0.1 - 0.9, 1.0 - 9.0, 10.0 - 70; Blue 0.1 - 0.9, 1.0 - 9.0, 10.0 - 40; Neutral 0.1 - 0.9, 1.0 - 3.0), a sample chamber liner with a white PVC reference, a spare white reference, a pair of spare bulbs, rectangular fused glass cells (one each of 1 in. and 5-1/4 in.), a color analysis record sheet and instructions.

Versatile instrument for color measurement of products that transmit light as well as opaque solids, powders and pastes

Visual colorimeter designed to optimize the use of Lovibond™ glass filters in order to express color in terms of Lovibond Red, Yellow, Blue and Neutral. It is arranged with two adjacent fields of view, seen through the viewing tube, so that the product in the sample field and a white reflective surface in the comparison field are observed side by side, suitably illuminated. The Lovibond glasses are introduced into the comparison field by a simple system of sliding racks, allowing the user to compare the color of light which is either transmitted through or reflected from the sample with that transmitted through the glasses. A series of neutral glasses in racks is also supplied; these can be introduced into the sample field to dull the color of products which are too bright to obtain a good color match using Lovibond Red, Yellow or Blue glasses. The racks are varied until a visual color match is found for the light from the sample and its color can then be expressed in Lovibond units.

  • For applications including fats and fatty oils, bleached lac, liquid chemicals and pharmaceuticals
  • Glass color standards housed in durable racks
  • External, low-voltage regulated power supply
  • Prismatic optical system provides improved color matching
  • Balanced field of view
  • Diffused tungsten-halogen light source
  • Replaceable sample chamber liner
  • Designed to allow easy cleaning and maintenance
Specifications
  • Measuring principle: visual, in terms of Lovibond units
  • Modes: transmittance, reflectance
  • Range: 0.1-79.9 Red, Yellow; 0.1-49.9 Blue; 0.1-3.9 Neutral
  • Resolution: 0.1 Lovibond unit
  • Optical system: 11 glass-filled nylon racks containing a graduated range of Lovibond color glasses
  • Viewing system: fully adjustable, prismatic with integral blue filter for light standardization
  • Light source: 2 x 12V, 10w tungsten halogen lamp
  • Illuminant: approximates to daylight
  • Path length: up to 153mm (6 in.)
  • Power pack: 12V AC, switchable to suit 220/110V supply

Certifikat

CE approved

Specifikationer

Certifications/Compliance CE
Light Source Tungsten Halogen
Voltage 12 V
Height (English) 9.05 in.
Height (Metric) 23 cm
Material Textured Fabricated Steel
Pathlength 0.1 to 153 mm
Resolution 0.1 Lovibond Units
Weight (English) 18.29 lb.
Weight (Metric) 8.3 kg
Width (English) 12.99 in.
Width (Metric) 33 cm
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.