missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ CHECKIT™ Comparator Test Kits: Calcium Hardness
Click to view available options
No. of Tests:
100
Unit Size:
Each
Description
Includes
- Calibrated sample container, 100mL
- Calcium Hardness Tablets (100 tablets)
- Instructions
- Storage Case
Specifications
Specifications
| For Use With (Application) | Routine water analysis |
| Includes | 100mL calibrated sample container, calcium hardness tablets instructions, storage case |
| No. of Tests | 100 |
| Range | 10 to 500mg/L |
| Type | Calcium Hardness Mini Kit |
Safety and Handling
Product Identifier
- MINIKIT TEST CALCIUM durete AF446
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 A
- H302-Harmful if swallowed.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P363-Wash contaminated clothing before reuse.
- MIXTURE LIST-Contains : lithium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction