missing translation for 'onlineSavingsMsg'
Learn More

SeaPlaque™ Agarose, Lonza™

Product Code. 11577785
Click to view available options
Quantity:
25 g
125 g
Unit Size:
125g
Each
This item is not returnable. View return policy

Product Code. 11577785

Brand: Lonza 50100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

  • For preparative DNA and RNA electrophoresis
  • Molecular biology grade
  • ≤0.10 EEO
  • Low melting temperature argarose (26°–30°C Gelling temperature)
  • DNase/RNase-free

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material SeaPlaque™ Agarose
Quantity 125 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.