missing translation for 'onlineSavingsMsg'
Learn More

SeaKem™ GTG™ Agarose, Lonza™

Product Code. 11550727
Click to view available options
Quantity:
25 g
500 g
Unit Size:
25g
500g
This item is not returnable. View return policy

Product Code. 11550727

Brand: Lonza 50074

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifically designed for preparative DNA electrophoresis. Lonza™ SeaKem™ GTG™ Agarose is a standard gelling temperature, high gel strength agarose that resolves DNA fragments greater than 1,000 bp.

  • DNA recovered from SeaKem™ GTG™ Agarose gels may be reliably digested and ligated
  • Extensively performance tested to ensure complete compatibility with routine molecular biology techniques
TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material SeaKem GTG Agarose
Quantity 500 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.