missing translation for 'onlineSavingsMsg'
Learn More

Lonza™ GelBond™ PAG Film for Acrylamide Gels

Product Code. 11577765
Change view
Click to view available options
Quantity:
10/Pk.
50/Pk.
Length (English):
6.2 in.
7 in.
10.1 in.
10.2 in.
10.3 in.
Width (English):
4.8 in.
5.4 in.
6.3 in.
6.4 in.
7.8 in.
7.9 in.
13.7 in.
Unit Size:
10 sheets
50 sheets
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Length (English) Width (English) Unit Size
11577765 10/Pk. 10.2 in. 13.7 in. 10 sheets
11517765 50/Pk. 7 in. 6.3 in. 50 sheets
11507765 50/Pk. 6.2 in. 5.4 in. 50 sheets
11527765 50/Pk. 10.1 in. 4.8 in. 50 sheets
11537765 50/Pk. 10.1 in. 6.4 in. 50 sheets
11547765 50/Pk. 10.3 in. 7.8 in. 50 sheets
11557765 50/Pk. 10.2 in. 7.9 in. 50 sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11577765 Supplier Lonza™ Supplier No. 54746
 Restricted Item
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Transparent, flexible polyester film supports polyacrylamide or MDE™ gels through electrophoresis, fixing, staining, destaining, and drying procedures

  • Covalently attaches to the acrylamide monomers during the polymerization reaction
  • Makes gels easier to handle
  • Helps gels retain their original dimensions during staining, destaining, and drying

TRUSTED_SUSTAINABILITY

Specifications

Gel Size 35 x 43 cm
Material Polyester
Quantity 10/Pk.
Thickness (English) 0.007 in.
Thickness (Metric) 0.02 cm
Length (English) 10.2 in.
Length (Metric) 43 cm
Width (English) 13.7 in.
Width (Metric) 430 mm
Product Type Gel Protector Sheets
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.