missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ GelBond™ Film for Agarose Gels
Click to view available options
Length (Metric):
12.5 cm
15 cm
16.5 m
18 cm
20.5 cm
24.5 cm
25.8 cm
Width (Metric):
10 cm
10.2 cm
11 cm
12.4 cm
12.5 cm
12.7 cm
16 cm
20.3 cm
Unit Size:
1 roll
100 sheets
Pack of 100
Description
- Permanently attaches to gels during casting
- Makes gels easier to handle
- Helps gels retain their original dimensions during staining and drying
- Available as precut sheets or rolls
Note: polyester films will not transmit light of less than 310nm and will fluoresce at higher wavelengths
Specifications
Specifications
| Product Type | Agarose Gel Film |
| For Use With (Application) | Agarose Gel electrophoresis, immunodiffusion, fixing, staining, destaining and drying procedures |
| Material | Polyester |
| Quantity | 100 Sheets |
| Thickness (English) | 0.007 in. |
| Thickness (Metric) | 0.02 cm |
| Length (English) | 4.9 in. |
| Length (Metric) | 12.5 cm |
| Width (English) | 4.3 in. |
| Width (Metric) | 11 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction