missing translation for 'onlineSavingsMsg'
Learn More

Manutan Long-span starter bay chipboard shelf, 2500mm x 2700mm x 600mm

Product Code. 12888749
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12888749

Brand: Manutan 253M035A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Heavy duty shelving that is ideal for hand loaded storage. Quick, easy boltless assembly - frames and beams simply clip together. Pre-welded frames - no assembly required. Level heights adjust every 62. 5mm. Beams in grey and upright frames in blue.

  • Number of shelves: 3
  • Dimensions (H x W x D): 2500mm x 2700mm x 600mm
  • Shelf capacity UDL: 400kg
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.