missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Wipe away stubborn spills with our strong and absorbent cleaning cloths.
- Prevent cross-contamination by using different-coloured cloths for different jobs.
- No need to change your cleaning routine - these cloths can be used with most solvents, disinfectants and detergents.
- Avoid waste with strong and durable cloths that won't tear easily and can be reused.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 15.16 in. |
| Length (Metric) | 38.5 cm |
| Width (English) | 11.81 in. |
| Width (Metric) | 30 cm |
| Certifications/Compliance | FSC MIX Credit, ISO 9001, ISO 14001 |
| Color | Red |
| Packaging Quantity | 320/Cs. |
| Ply | 1-ply |
| Certifications/Compliance (Europe) | FSC MIX Credit, ISO 9001, ISO 14001 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
