missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tork Long-Lasting Cleaning Cloth W4
Shop All Tork Products

Click to view available options
Color:
White
Unit Size:
Pack of 4
Description
- Tackle a variety of spillages without using multiple cleaning cloths, thanks to this handy multipurpose design.
- Use these cloths with most solvents, disinfectants and detergents to suit your existing cleaning routine.
- Protect your most sensitive surfaces, as our low-lint cleaning cloths help to prevent damage.
- Carry, open and dispose of packaging easily - these cleaning cloths come in a clever Tork Easy Handling™ box.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 16.14 in. |
| Length (Metric) | 41 cm |
| Width (English) | 13.98 in. |
| Width (Metric) | 35.5 cm |
| Color | White |
| Packaging Quantity | 360/Cs. |
| Ply | 1-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction