missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Long Cuffed Nitrile Gloves, Model 7565

Product Code. p-7250538
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
This item is not returnable. View return policy

Product Code. 17877331

Brand: SHOWA™ 756507S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A 100% nitrile disposable glove that is designed to reduce irritation and allergy risks, as well as provide chemical protection.

  • By chlorinating the glove, comfort is enhanced and the feeling of tackiness is removed.
  • The nitrile construction protects against chemical penetration and projection.
  • Free of latex, powder and silicone to prevent allergic reaction and skin irritation.

Specifications

ANSI Abrasion Rating ANSI 0
Chlorinated Yes
Applications Industrial
Color Black
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Biodegradable Nitrile
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Size Small
Thickness (English) 5.9 mil
Thickness (Metric) 0.15 mm
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Extended
Lining Unlined
Length (English) 11.6 in.
Length (Metric) 295 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.