missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Logic™ Vue Class II Enclosure

Product Code. 17874718 Shop All Labconco Corporation Products
Change view
Click to view available options
Description:
International Packaging
Width (English):
52.4 in.
Includes:
International Packaging
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Width (English) Includes Voltage unitSize
17874718 International Packaging 52.4 in. International Packaging 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17874718 Supplier Labconco™ Supplier No. 3300411

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Logic Vue is a specialized Class II enclosure providing personnel and product protection for large automated instruments such as liquid handlers.

  • The Logic Vue is a specialized Class II enclosure designed to maximize protection and containment for large instruments such as liquid handlers, flow cytometers, and other pieces of automated equipment.
  • The Logic Vue provides laminar, unidirectional ISO 5 air for product protection and meets or exceeds NSF/ANSI Standard 49 testing criteria for product and personnel protection.
  • High visibility windows on all sides provide unobstructed viewing to the stainless steel interior, and dual full-open 42 in. sashes in the front and rear allow easy access to instrumentation placed within the Logic Vue.
  • Powered by MyLogic™ OS with Constant Airflow Profile™ technology, the Logic Vue constantly keeps users safe by displaying alerts, filter life, and more.
  • The Logic Vue also incorporates a specialized reinforced work surface, safety interlock for automated equipment, plus 16 pass-throughs, ample knee space, and access ports.
  • Automate your lab safely and seamlessly with the Logic Vue.

Specifications

Description International Packaging
Certifications/Compliance ADA, CAN/CSA C22.2, ETL, NSF 49, UL
Chamber Material Stainless Steel
Width (Metric) Interior 126.5 cm
Product Type Class II Enclosure
Model Logic Vue
Noise Level 67 dBA
Power Consumption 800 W
Sash Opening (Metric) 20 cm
Width (English) Exterior 52.4 in.
Volume (Metric) Exhaust 2,039 m3/hr.
Width (Metric) Exterior 137.7 cm
Includes International Packaging
Lighting LED
Worksurface Area 47.2 x 31.0 in.
Width (English) Interior 49.8 in.
Width (English) 52.4 in.
Width (Metric) 137.7 cm
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.