missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Lockout Station Board

A successful lockout program begins with the right devices stored in the right places and this Lockout Station Board is the ideal solution to get you started.

Brand:  Brady™ 050990

Code : 50

Additional Details : Weight : 1.76000kg

 View more versions of this product

Product Code. 11731865

  • £208.00 / Each
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • Tags, padlocks and hasps are not included.
Specifications

Specifications

12-Lock Board
Acrylic
4.76 mm
Lockout Tagout
342.9 mm
13.5 in.
Yellow
0.19 in.
4.76 x 342.9 x 342.9 mm
13.5 in.
1 Ea.
342.9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers