missing translation for 'onlineSavingsMsg'
Learn More

Abnova™ Load 6x Loading Dye Orange F

Product Code. 16052575
Change view
Click to view available options
Quantity:
6 mL
Unit Size:
6mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16052575 6 mL 6mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16052575 Supplier Abnova™ Supplier No. D0031.6mL
 Restricted Item
Estimated Shipment: 23-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The ready-to-use solution can be used for loading samples on agarose or polyacrylamide gels.

The 6x loading dye contains bromophenol blue and xylene cyanol FF.

Specifications

For Use With (Application) Electrophoresis
Quantity 6 mL
Storage Requirements Store at 4°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.