missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer

Product Code. 15699025
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +110°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
15699025 -20°C to +110°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15699025 Supplier Brannan™ Supplier No. 44/810/9

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.

General purpose/stirring thermometer with a low toxic, environmentally friendly blue spirit filling.
  • Easy to read blue against white background.
  • Each thermometer is manufactured to traceable standards
  • Includes a blue non-roll top and safety suspension ring

Specifications

For Use With (Application) General use
Immersion Type Total Immersion
Includes Brannan non roll end cap
Length (Metric) 305 mm
Material Glass
Thermometer Fill Blue Spirit
Product Type Laboratory Thermometer
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to +110°C
Accuracy ±1.0°C
Subdivision 0.5°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.