Learn More
Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer
Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.
Brand: Brannan™ 44/821/0 + 49/507/0
Code : NEW
Additional Details : Weight : 1.00000kg
Description
General purpose/stirring thermometer with a low toxic, environmentally friendly blue spirit filling.- Easy to read blue against white background.
- Each thermometer is manufactured to traceable standards
- Includes a blue non-roll top and safety suspension ring
Specifications
7 | |
General use | |
Brannan non roll end cap | |
Glass | |
Laboratory Thermometer | |
-1°C | |
±0.5° C |
7 Point UKAS Accreditation Certificate | |
Total | |
405 mm | |
Blue Spirit | |
51°C | |
-1°C to +51° C | |
0.1°C |