missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ LO-tox™ Lab Thermometer

Product Code. 13028593
Change view
Click to view available options
Temperature Range (Metric):
-1°C to +101°C
-1°C to +51°C
-10°C to +101°C
-10°C to +110°C
-10°C to +210°C
-10°C to +260°C
-10°C to +300°C
-10°C to +330°C
-10°C to +360°C
-10°C to +50°C
-20°C to +110°C
-20°C to +150°C
-35°C to +50°C
Subdivision:
0.1°C
0.2°C
0.5°C
1°C
2°C
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric):
115 mm
155 mm
305 mm
405 mm
Unit Size:
Each
Pack of 10
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Subdivision Immersion Type Length (Metric) Unit Size
13028593 -20°C to +150°C 1°C Partial Immersion 305 mm Each
13098583 -35°C to +50°C 1°C Partial Immersion 305 mm Each
13018593 -20°C to +110°C 1°C Partial Immersion 305 mm Each
11907341 -10°C to +260°C 1°C Partial Immersion 405 mm Each
13038583 -10°C to +210°C 1°C Partial Immersion 405 mm Each
12309359 -10°C to +50°C 0.5°C Total Immersion 305 mm Each
12399349 -35°C to +50°C 1°C Total Immersion 305 mm Each
13078583 -20°C to +110°C 1°C Total Immersion 305 mm Each
13088583 -20°C to +150°C 1°C Total Immersion 305 mm Each
12389349 -10°C to +210°C 1°C Total Immersion 405 mm Each
13068593 -10°C to +330°C 2°C Partial Immersion 305 mm Each
12319359 -10°C to +300°C 1°C Partial Immersion 305 mm Each
13038603 -1°C to +51°C 0.1°C Partial Immersion 405 mm Each
13008603 -1°C to +51°C 0.1°C Total Immersion 405 mm Each
13048603 -1°C to +51°C 0.2°C Partial Immersion 405 mm Each
13018603 -1°C to +51°C 0.2°C Total Immersion 405 mm Each
13058603 -10°C to +101°C 0.2°C Partial Immersion 405 mm Each
12339359 -1°C to +101°C 0.2°C Total Immersion 405 mm Each
13038593 -10°C to +110°C 1°C Total Immersion 155 mm Each
13048593 -10°C to +50°C 1°C Total Immersion 115 mm Each
15482695 -10°C to +360°C 2°C Partial Immersion 305 mm Pack of 10
15442695 -20°C to +110°C 0.5°C Total Immersion 305 mm Pack of 10
15432695 -10°C to +360°C 2°C Total Immersion 305 mm Pack of 10
15689025 -20°C to +110°C 0.5°C Partial Immersion 305 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 13028593 Supplier Brannan™ Supplier No. 44/803/8
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
 Restricted Item
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

LO-tox™ lab thermometer without calibration certificate.

Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled partial Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.

  • General purpose/stirring thermometer with a low toxic, environmentally friendly filling
  • Easy to read against background
  • Each thermometer is manufactured to traceable standards

Specifications

Bottle Fill Blue Spirit
For Use With (Application) General use
Immersion Type Partial Immersion
Includes Brannan non roll end cap
Length (Metric) 305 mm
Material Glass
Product Type Laboratory Thermometer
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (Metric) -20°C to +150°C
For Use With (Equipment) General Use
Accuracy ±1°C
Subdivision 1°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.