missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Liver Desiccated Bacteriological

Product Code. 13285659
Click to view available options
Quantity:
250 g
Unit Size:
250g
This item is not returnable. View return policy

Product Code. 13285659

Brand: Thermo Scientific™ LP0026J

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Prepare liver infusion media with Liver Desiccated Bacteriological.

Prepare Liver infusion media with Thermo Scientific™ Oxoid™ Liver Desiccated Bacteriological. Liver Desiccated is prepared by the dehydration of fresh pork livers under carefully controlled conditions designed to ensure maximum retention of nutritive properties, and is equivalent to five times its weight of fresh liver

Dehydrated whole liver, specially manufactured for the preparation of infusion media.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.

TRUSTED_SUSTAINABILITY

Specifications

Appearance Brown Granules
Color Brown
Content And Storage 10°C to 30°C
Description Liver Desiccated Bacteriological
Product Type Dehydrated Culture Media
Quantity 250 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.