missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithium Tetraborate/Lithium Metaborate (35%/65%) Fusion Flux Ultra-Pure Crystal For Sample Preparation, SPEX CertiPrep™
Shop All SPEX Certiprep Products
Click to view available options
Quantity:
1 kg
Packaging:
Triple-leached LDPE bottle
Unit Size:
1kg
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Ultra Pure Grade Fusion Flux
- 1 kg
- Lithium Tetraborate/Lithium Metaborate (35%/65%)
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Compliance
GHS/OSHA Complaint
Spécification
Spécification
| Quantity | 1 kg |
| Grade | Ultrapure |
| Concentration or Composition (by Analyte or Components) | Various |
| Packaging | Triple-leached LDPE bottle |
| Chemical Name or Material | Lithium Tetraborate/Lithium Metaborate, Fusion Flux |
Sécurité et traitement
Identifiant produit
- FUSION FLUX-ULTRA PURE
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : lithium metaborate
Product intended for laboratory use only
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu