missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithium Tetraborate/Lithium Metaborate/Lithium Bromide (66.67%/32.83%/0.50%) Fusion Flux Ultra-Pure Crystal For Sample Preparation, SPEX CertiPrep™
Shop All SPEX Certiprep ProductsDescription
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Ultra Pure Grade Fusion Flux
- 1 kg
- Lithium Tetraborate/Lithium Metaborate/Lithium Bromide (66.67%/32.83%/0.50%)
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Compliance
GHS/OSHA Complaint
Specifications
Specifications
| Quantity | 1 kg |
| Grade | Ultrapure |
| Concentration or Composition (by Analyte or Components) | Various |
| Packaging | Triple-leached LDPE bottle |
| Chemical Name or Material | Lithium Tetraborate/Lithium Metaborate/Lithium Bromide, Fusion Flux |
Product intended for laboratory use only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?