missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithium Fluoride Crystals, Ultra-Pure Additive, SPEX CertiPrep™
Shop All SPEX Certiprep Products
Click to view available options
Quantity:
125 g
Packaging:
Triple-leached LDPE bottle
Unit Size:
125g
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Ultra Pure Additives
- Lithium Fluoride Crystals
- 125 g Package Size
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Compliance
GHS/OSHA Complaint
Specifications
Specifications
| Quantity | 125 g |
| Grade | Ultrapure |
| Packaging | Triple-leached LDPE bottle |
| Chemical Name or Material | Lithium Fluoride Crystals, Additive Ultra Pure |
Product intended for laboratory use only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction