missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gratnells™ Stainless Steel Tray Trolley with Runners
Description
- 25mm square steel tubing finished in white epoxy coating with 75mm heavy duty castors
- Adjustable tray runners and removable recessed top
- Self assembly
Specifications
Specifications
| Product Type | Single Trolley |
| Color | Gray |
| Description | Single trolley with 6 runners |
| Dimensions (L x W x H) | 370 x 420 x 850 mm |
| Height (Metric) | 850 mm |
| Includes | 6 runners |
| Material | Stainless Steel |
| Size | Single |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?