missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithium Bromide Crystals, Ultra-Pure Additives, SPEX CertiPrep™
Click to view available options
Quantity:
125 g
Packaging:
Triple-leached LDPE bottle
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Ultra Pure Additives
- Lithium Bromide Crystals
- 125 g Package Size
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Compliance
GHS/OSHA Complaint
Specifications
Quantity | 125 g |
Grade | Ultrapure |
Packaging | Triple-leached LDPE bottle |
Chemical Name or Material | Lithium Bromide Crystals, Additive Ultra Pure |
Safety and Handling
Product Identifier
- FUSION FLUX-ULTRA PURE ADDITIVE
- Danger
- Acute toxicity Category 3
- Acute toxicity Category 4
- H312-Harmful in contact with skin.
- H331-Toxic if inhaled.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : lithium bromide
Product intended for laboratory use only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'