missing translation for 'onlineSavingsMsg'
Learn More

Justrite Lithium Battery Safety Cabinet

Product Code. 17772378
Click to view available options
Length (Metric):
60 cm
120 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17772378

Brand: Justrite JCBCFNL000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Blue Justrite Safety Cabinet for storing lithium batteries.

  • Justrite Safety Cabinet
  • For storing lithium batteries
  • Color: Blue

Specifications

Height (Metric) 207 cm
Length (English) 47 in.
Length (Metric) 120 cm
Color Blue
Material Steel
Product Type Flammables Safety Cabinet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.