missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LiquiSampler

Product Code. 10115360 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
Material:
PTFE, FEP
Polypropylene
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Material unitSize
10115360 250 mL Polypropylene Each
10759222 150 mL Polypropylene Each
10177581 150 mL PTFE, FEP Each
10300061 250 mL PTFE, FEP Each
10637101 500 mL Polypropylene Each
10155310 500 mL PTFE, FEP Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10115360 Supplier Buerkle™ Supplier No. 53301100
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ LiquiSampler for liquids, according to DIN EN ISO 15528. Made of ultra pure and chemically inert PTFE/FEP or PP for contamination-free sampling. Sampling from open and closed containers, barrels, tanks, silos, water courses. Suitable for all openings of at least 32 mm in diameter.

  • Practical one-handed use at the push of a button
  • With scraping ring for marking of depth and cleaning
  • Transparent
  • Available in PTFE/FEP or PP transparent
  • Point sampling, all-layer sampling and bottom sampling possible
  • Suitable for all commercially available barrels and containers with opening of at least 32 mm in diameter
  • Easy to clean
TRUSTED_SUSTAINABILITY

Specifications

Product Type LiquiSampler
Material Polypropylene
Includes Scraping Ring
Handle Type Button - one-handed use
Capacity (Metric) 250 mL
Color Transparent
Certifications/Compliance DIN EN ISO 15528
For Use With (Application) Suitable for Use with Foodstuffs
Diameter (Metric) Outer 32 mm
Length (Metric) Shaft 100 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.